
10 4 in., Steel Toe, Purple, KAYO
Mfr # KAYO-PUR-10
Zoro # G512322222
product price:Â $511.99
/pr
Free Shipping & Returns
Key Features
Width
4 in.
Color
Purple
Waterproof
Yes
Style Number
KAYO
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KAYO-PUR-10
Zoro #
G512322222
UPC #
-
Country of Origin
Romania
Dimensions
Size
10
Width
4 in.
Details
Color
Purple
Waterproof
Yes
Style Number
KAYO
Upper Material
Leather
Toe Type
Steel
Outsole Material
Vibram
Standards
Class 2
Upper Boot Material
Leather
Closure Type
Lace Up
Chain Saw Cut Resistant
Yes
Description
Tailored for the professional climber, Arbortec Kayo Boots are the ultimate choice in chainsaw boots that allows for movement and strong angle support. Arbortec's unique lacing system and secure inner sock has been tailored to the shape of boot to ensure a snug fit. This is a critical element in comfort and stability for both wide or narrow feet. To achieve class 2 protection, chainsaw boots need to be a specific height. Following a significant amount of development to ensure protection in a low-cut boot, we introduce our unique protective gator. This provides full class 2 protection while maintaining the feel of a low-cut boot. Additionally, the gator is excellent at keeping debris out of the boot. An integrated climbing loop is a must for those who will be using the boot for climbing. The webbing is compatible with the latest climbing systems. Additional Features: BreatheDry Waterproof Membrane, Sticky Vibram Sole, Rubber Randing, Steel Toecap, Top Quality Leather, Lightweight: 2.6 lbs. per boot. Purple color.
Restrictions
This item has been restricted from sale in the following states:
AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.