
12 4.3 in., Steel Toe, Black, ASCF_ATSLC
Mfr # ASCF-12
Zoro # G512322215
product price: $504.99
/pr
Free Shipping & Returns
Key Features
Width
4.3 in.
Color
Black
Waterproof
Yes
Style Number
ASCF_ATSLC
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASCF-12
Zoro #
G512322215
UPC #
-
Country of Origin
Romania
Dimensions
Size
12
Width
4.3 in.
Details
Color
Black
Waterproof
Yes
Style Number
ASCF_ATSLC
Upper Material
Leather
Toe Type
Steel
Standards
Class 2, 24m/s chainsaw protection
Midsole Material
Composite
Closure Type
3 ZONE Lacing
Chain Saw Cut Resistant
Yes
Upper Boot Material
Leather
Description
Scafell Lite is the latest in the chainsaw footwear range from ArborTec and represents a new move forward in chainsaw footwear. It's based on the same hand built concept as the previous Scafell model and in addition, includes a new 4-density sole unit and a composite midsole system for the perfect balance of stability, flexibility, weight and longevity. Tested and Certified to Class 2, giving 24m/s chainsaw protection, which is vital for professional users. Flexible pierce-resistant protective midsole gives full puncture protection without loss of comfort. 4D SOLE is a technically advance sole unit specifically for the arborist industry. Built to work on the ground and in the trees. BreatheDRY system gives the boot greater breathability and is 100% waterproof. Guaranteed to keep your feet dry. 3 ZONE Lacing system provides ultimate support with speed roller section, heel stabilization zone and open top hooks for hassle free tie-off. Grab It allows you to put your boot on with no trouble. Simple. i-fit is a foot hugging concept, with moveable inner tongue, deep heel grip and close fitting elasticized protection gaiter. The Scafell Lite comes with removable and replaceable comfort Breathedry foot bed, spare laces and a complimentary pair of Scafell Lite technical socks.
Restrictions
This item has been restricted from sale in the following states:
AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.