Zoro Homepage

Breatheflex Pro 1 UL Rated Chainsaw Pants Beige Medium

  • Mfr # BFPUL-BE-M-R

  • Zoro # G216285601


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Material
Dyneema / Kevlar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFPUL-BE-M-R
Zoro #
G216285601
UPC #
-
Country of Origin
Portugal

Dimensions

Size
Medium

Details

Material
Dyneema / Kevlar
Color
Beige

Description

The ArborTec Breatheflex Pro 1 UL Rated Chainsaw Pants comes down to the weight and performance of the pants. With strong and lightweight Dyneema, we can ensure these pants will keep you well protected and still allow you the flexibility you need to maneuver around the job site and canopy of a tree with ease. The pants feature an incredibly resilient and abrasion-resistant panel on the front and ankle of the pants. The material is woven with Kevlar fibers and makes it extremely tough when getting bashed and scraped on trees and debris every day. Beige color, Medium 32-35" waist size. Regular Leg 31" inseam. The crotch is made with Kevlar to eliminate ripping and incredibly stretchy fabric that allows for the ultimate amount of movement and flexibility in the tree. A kidney pad on the back of pants for braces with elasticated hooks at the base of the pants to attach to laces of boots. Adjustable waistband and YKK Zips on all pockets with taped seams. Each pair is handcrafted in ArborTec's own factory. This enabled ArborTec to make changes to products quickly and ensure the finished article has been made to the highest standard.


  • Regular Leg (31" inseam) on ALL waist sizes
  • Available in 4 colors: Denim-Blue, Lime, Black and Beige and 3 waist sizes: M (32-35") L (35-38") and XL (38-42")
  • Made with strong and lightweight Dyneema ensuring these pants will keep you well protected and allow the flexibility you need to maneuver
  • Features an incredibly resilient and abrasion-resistant panel on the front and ankle of the pants. The material is woven with Kevlar fibers and makes it extremely tough when getting bashed and scraped on trees and debris every day
  • The crotch is made with Kevlar to eliminate ripping and incredibly stretchy fabric that allows for the ultimate amount of movement and flexibility in the tree. Zippered vents on the back of the pants
  • Adjustable waistband, YKK Zips on all pockets with taped seams, kidney pad on the back of pants for braces and elasticated hooks at the base of the pants to attach to laces of boots

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.