h Ascent Pro Waterproof Climbing Boot Size 10
- Mfr # ATW-10
- Zoro # G316285600
Key Features
Specifications
Product Information
- MFR #
- ATW-10
- Zoro #
- G316285600
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Size
- 10
Details
- Color
- Green
Description
The waterproof Ascent Pro is a new low-cut approach boot, manufactured in Italy and finished in ArborTec's trademark lime color. Designed with a grippy Vibram sole unit and built around a stiffened full length performance mid-sole for stability and leverage, the Ascent Pro is the ideal tree climbing boot. Robust, reinforced leathers with a stiffened toe box ensure good support all round and the full length low profile lacing system has been designed with no protruding hardware that may snag, break or damage rope. The Ascent Pro also includes a complete wrap-around rubber rand to resist abrasion from foot ascenders or spurs and provide extra grip for foot-locking. Extremely versatile and comfortable, with the new Breathe Dry waterproof and breathable membrane system and strategically placed comfort cushioning, it is ideal for many outdoor activities on the ground as well as in the tree. This is not a safety boot and has no protective toecap, mid-sole or chainsaw protection.
- Ascent Pro is the ideal tree climbing boot thanks to its extremely versatile & comfortable design
- A new low-cut approach boot, manufactured in Italy by ArborTec using high quality materials
- New Breathe Dry waterproof and breathable membrane system
- Wrap-around rubber rand resists abrasion from foot ascenders or spurs and provides extra grip for foot-locking
- This is not a safety boot and has no protective toecap, midsole or chainsaw protection
- Lime Green color
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.