Zoro Homepage
This item is Discontinued.
Arbortec Kayo Chainsaw Boots - Lime - Size 12 KAYO-LM-12

Kayo Chainsaw Boots - Lime - Size 12 (Discontinued)

  • Mfr # KAYO-LM-12
  • Zoro # G304965422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KAYO-LM-12
Zoro #
G304965422
UPC #
3418283418288
Country of Origin
Romania

Description

Tailored for the professional climber, Arbortec Kayo Boots are the ultimate choice in chainsaw boots that allows for movement and strong angle support. Arbortec's unique lacing system and secure inner sock has been tailored to the shape of boot to ensure a snug fit. This is a critical element in comfort and stability for both wide or narrow feet. To achieve class 2 protection, chainsaw boots need to be a specific height. Following a significant amount of development to ensure protection in a low-cut boot, we introduce our unique protective gator. This provides full class 2 protection while maintaining the feel of a low-cut boot. Additionally, the gator is excellent at keeping debris out of the boot. An integrated climbing loop is a must for those who will be using the boot for climbing. The webbing is compatible with the latest climbing systems. Additional Features: BreatheDry Waterproof Membrane, Sticky Vibram Sole, Rubber Randing, Steel Toecap, Top Quality Leather, Lightweight: 2.4 lbs. per boot. Lime color
• Type: Chainsaw Boot
• Features: BreatheDry Waterproof Membrane, Sticky Vibram Sole, Rubber Randing, Steel Toecap, Top Quality Leather
• Unique protective gator provides full class 2 protection while maintaining the feel of a low-cut boot and excellent at keeping debris out of the boot
• Integrated climbing loop is a must for those who will be using the boot for climbing, the webbing is compatible with the latest climbing systems

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.