Zoro Homepage

Scafell Lite Lime Chainsaw Boots Size 8

  • Mfr # ATS-8

  • Zoro # G616285607


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Color
Lime Green
Standards
Certified to Class 2-(24m/s) chainsaw protection
Typical Rubber Boot Application
Chainsaw protective boots designed for arborists
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATS-8
Zoro #
G616285607
UPC #
-
Country of Origin
Romania

Dimensions

Size
8

Details

Color
Lime Green
Standards
Certified to Class 2-(24m/s) chainsaw protection
Typical Rubber Boot Application
Chainsaw protective boots designed for arborists

Description

Scafell Lite is the latest in the chainsaw footwear range from ArborTec and represents a new move forward in chainsaw footwear. It's based on the same hand built concept as the previous Scafell model and in addition includes a new 4-density sole unit and a composite midsole system for the perfect balance of stability, flexibility, weight and longevity. Tested and Certified to Class 2, giving 24m/s chainsaw protection, which is vital for professional users. Flexible pierce-resistant protective midsole gives full puncture protection without loss of comfort. 4D SOLE is a technically advanced sole unit specifically for the arborist industry. Built to work on the ground and in the trees. BreatheDRY system gives the boot greater breathability and is 100% waterproof. Guaranteed to keep your feet dry. 3 ZONE Lacing system provides ultimate support with speed roller section, heel stabilization zone and open top hooks for hassle free tie-off. Grab It allows you to put your boot on with no trouble. Simple, i-fit is a foot hugging concept, with moveable inner tongue, deep heel grip and close fitting elasticized protection gaiter. The Scafell Lite comes with removable and replaceable comfort BreatheDRY footbed, spare laces and a complimentary pair of Scafell Lite technical socks.


  • A perfect balance of stability, flexibility, weight and longevity in chainsaw footwear. These boots run small so consider ordering a half size up
  • Tested and Certified to Class 2, giving 24m/s chainsaw protection, vital for professional users especially in the forestry & arborist industry
  • BreatheDRY system gives the boot greater breathability and is 100% waterproof. Guaranteed to keep your feet dry
  • 4D SOLE is a technically advanced sole unit specifically for the arborist industry. Built to work on the ground and in the trees
  • Flexible pierce-resistant protective midsole gives full puncture protection without loss of comfort
  • Lime Green color

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.