Steel Toe Boots, 10-1/2-11 Steel Toe, Cobalt Blue, ASCF_ATSLC
- Mfr # ATSLC-10-1/2-11
- Zoro # G912322167
Key Features
Specifications
Product Information
- MFR #
- ATSLC-10-1/2-11
- Zoro #
- G912322167
- UPC #
- -
- Country of Origin
- Romania
Dimensions
- Size
- 10-1/2-11
Details
- Item
- Steel Toe Boots
- Color
- Cobalt Blue
- Waterproof
- Yes
- Style Number
- ASCF_ATSLC
- Upper Material
- Leather
- Toe Type
- Steel
- Standards
- Class 2, 24m/s chainsaw protection
- Midsole Material
- Composite
- Typical Rubber Boot Application
- Chainsaw protective boots designed for arborists
- Upper Boot Material
- Leather
- Chain Saw Cut Resistant
- Yes
- Closure Type
- 3 ZONE Lacing
- Series
- Scafell Lite
Description
The Scafell Lite boot by Arbortec is the latest in chainsaw protection boots. Tested and certified to Class 2, the Scafell Lite is vital for professional chainsaw users. The Scafell Lite is designed to protect you and be comfortable and flexible with a 4 density sole unit and a composite midsole system for the perfect balance of stability, flexibility, weight, and longevity. Includes Scafell socks and spare laces. Class 2 Certified - 24m/s protection, Steel Toe Cap, Flexible pierce-resistant protective midsole, 4D Sole - built for work on the ground and in the trees. BreatheDRY system is 100% waterproof and gives great breathability while 3 ZONE Lacing system provides ultimate support. i-fit design concept hugs your foot with a moveable inner tongue, deep heel grip, and close-fitting elasticized protection gaiter. EN ISO 17249 Class 2. Weight 3.8 lbs.
- A perfect balance of stability, flexibility, weight and longevity in chainsaw footwear. These boots run small so consider ordering a half size up
- Class 2 chainsaw protection of 24m/s, vital for professional users especially in the forestry & arborist industry
- BreatheDRY system gives the boot greater breathability and is 100% waterproof. Guaranteed to keep your feet dry
- 4D SOLE is a technically advanced sole unit specifically for the arborist industry built to work on the ground and in the trees
- Flexible pierce-resistant protective midsole gives full puncture protection without loss of comfort with a steel toe cap
- Cobolt Blue color
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.