Steel Toe Boots, 13 Steel Toe, Cobalt Blue, ASCF_ATSLC

  • Mfr # ATSLC-13

  • Zoro # G416285548


product price:  $519.99
/ea
Free Shipping & Returns

Key Features

Closure Type
3 ZONE Lacing
Series
Scafell Lite
Toe Type
Steel
Waterproof
Yes
Typical Rubber Boot Application
Chainsaw protective boots designed for arborists
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATSLC-13
Zoro #
G416285548
UPC #
-
Country of Origin
Romania

Dimensions

Size
13

Details

Closure Type
3 ZONE Lacing
Series
Scafell Lite
Item
Steel Toe Boots
Toe Type
Steel
Waterproof
Yes
Typical Rubber Boot Application
Chainsaw protective boots designed for arborists
Standards
Class 2, 24m/s chainsaw protection
Color
Cobalt Blue
Style Number
ASCF_ATSLC
Upper Material
Leather

Description

The Scafell Lite boot by Arbortec is the latest in chainsaw protection boots. Tested and certified to Class 2, the Scafell Lite is vital for professional chainsaw users. The Scafell Lite is designed to protect you and be comfortable and flexible with a 4 density sole unit and a composite midsole system for the perfect balance of stability, flexibility, weight and longevity. Includes Scafell socks and spare laces. Class 2 Certified: 24m/s protection, Steel Toe Cap, Flexible pierce-resistant protective midsole, 4D Sole - built for work on the ground and in the trees. BreatheDRY system is 100% waterproof and gives great breathability while 3 ZONE Lacing system provides ultimate support. i-fit design concept hugs your foot with a moveable inner tongue, deep heel grip, and close-fitting elasticized protection gaiter. EN ISO 17249 Class 2. Weight 3.3 lbs. each boot


  • A perfect balance of stability, flexibility, weight and longevity in chainsaw footwear. These boots run small so consider ordering a half size up
  • Class 2 chainsaw protection of 24m/s, vital for professional users especially in the forestry & arborist industry
  • BreatheDRY system gives the boot greater breathability and is 100% waterproof. Guaranteed to keep your feet dry
  • 4D SOLE is a technically advanced sole unit specifically for the arborist industry built to work on the ground and in the trees
  • Flexible pierce-resistant protective midsole gives full puncture protection without loss of comfort with a steel toe cap
  • Cobolt Blue color

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.