Shop ARBORWEAR
See all product information
Create Account
Men's Pants, 34 x 34", Diesel, 100% Cotton
- Mfr # 102020 300 3434
- Zoro # G5724819
product price:Â
$
52.49
/ea
Key Features
Color
Diesel
Material
100% Cotton
Gender
Men's
Size
34 x 34"
Inseam
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 102020 300 3434
- Zoro #
- G5724819
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Pants
- Color
- Diesel
- Material
- 100% Cotton
- Gender
- Men's
- Inseam
- 34 in
- Fabric Weight
- 9 oz
- Series
- 102020
- Number of Outside Pockets
- 5
- Closure Type
- Zipper with Button
- Waist Closure
- Buttons
- Fly Closure Type
- Zipper
- Features
- Lightweight
- Pockets
- 5
- Garment Style
- Pants
- Shell Material
- 100% Cotton
- Wire Color
- Diesel
- Traction Material
- 100% Cotton
Dimensions
- Size
- 34 x 34"
- Fits Waist Size
- 34 in
- Tag Size
- 34 x 34
- Maximum Waist Size
- 34 in
- Size (Inseam x Max. Waist)
- ( 34 in x 34 in )
- Size (Max. Waist x Inseam)
- ( 34 in x 34 in )
- Fits Chest Size
- Lightweight
- Bottle Size
- 34 x 34"
- Size - Alpha
- 34 x 34"
- Container Size
- 34 x 34"
Description
Pants, Garment Type Pants, Gender Men's, Material 100 Percent Cotton, Fabric Weight 9 oz, Waist Closure Buttons, Fly Closure Type Zipper, Number of Outside Pockets 5, Color Diesel, Inseam 34 in, Maximum Waist Size 34 in, Size 34 x 34 In., Features Lightweight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.