Zoro Homepage

11 4.4 in., Steel Toe, Black/Red, CEWO

  • Mfr # CEWO-11

  • Zoro # G812322281


product price: $548.99
/pr
Free Shipping & Returns

Key Features

Width
4.4 in.
Color
Black/Red
Waterproof
No
Style Number
CEWO
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEWO-11
Zoro #
G812322281
UPC #
-
Country of Origin
Italy

Dimensions

Size
11
Width
4.4 in.

Details

Color
Black/Red
Waterproof
No
Style Number
CEWO
Upper Material
Leather
Toe Type
Steel
Standards
Class 3 28 m/s, EN ISO 17249 for chainsaw protection
Closure Type
Lace Up
Chain Saw Cut Resistant
Yes
Upper Boot Material
Leather

Description

Technical safety boots with steel cap made by Andrew srl in Montebelluna Italy. Specifically designed for arborists, these boots are slim and incredibly lightweight. The lacing system without metal hooks is rope friendly. The rubber profile that surrounds the boots offers a good grip for footlocking. The Vibram sole model Teton offers great performance on every surface & the upper is made of Perwanger leather plus Superfabric. Slim and compact shape with a Simpatex membrane for added comfort & support. This boot features a steel toe cap and meets the European standard EN ISO 17249 for chainsaw protective boots in Class 3 28 m/s.

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.