Zoro Homepage

Bucket Backpack, 75 Liter

  • Mfr # ABBP-GR-75L

  • Zoro # G812322359


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
680 gr/m2 PVC
Width
11.8 in.
Length
15.8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABBP-GR-75L
Zoro #
G812322359
UPC #
-
Country of Origin
Italy

Dimensions

Width
11.8 in.
Length
15.8 in.
Size
75L

Details

Color
Green
Material
680 gr/m2 PVC

Description

The Arbpro Bucket Backpacks are made with thick 680 gr/m2 PVC material. These versatile bags have 2 shoulder straps, but can also be carried with the 2 webbing handles. The bags include plastic inserts that keep the bag upright even when its empty. The bag also features side pockets with hook and loop flaps. Includes racking ladder for accessories with a rigid top and zipper. Available in 3 sizes: 40L, 60L and 75L.

Restrictions

This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.