Zoro Homepage

CLIP N STEP, Climbing Boot, 10 Leather, Black/Red

  • Mfr # CLIPNSTEP-10

  • Zoro # G012322340


product price: $329.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Red
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Series
CLIP N STEP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLIPNSTEP-10
Zoro #
G012322340
UPC #
-
Country of Origin
Romania

Dimensions

Size
10
Width
4.2 in.

Details

Item
Climbing Boot
Color
Black/Red
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Series
CLIP N STEP
Outsole Material
Vibram Pepe
Style Number
CLIPNSTEP
Chain Saw Cut Resistant
No
Upper Boot Material
Leather

Description

A slim, flexible, and lightweight product, the Arbpro Clip N Step was designed for tree climbing, offering optimal grip in every situation. Ideal for footlocking, SRT, and climbing competitions. Premium quality Perwanger leather upper with rubber reinforcement profile covering and supporting the ankle. Cordura fabric ankle cushion is resistant to abrasion but soft enough to allow ankle movement in all directions and the lining is eVent 4-layer waterproof fabric and leather. The Vibram Pepe sole made of high friction rubber has a honeycomb structure for less weight with a climbing zone at the tip and self-cleaning tread. Lacing system allows tension adjustments to climbers preferences. Integrated elastic gaiter reduces the amount of dirt that can get inside. EZLoop system is an attachment point on top of the foot to connect a knee ascender. The attachment point is not PPE or for life support.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.