Shop ARBPRO
See all product information
Create Account
EVO 2 Climbing Boots - Size 6.5
- Mfr # EVO2-6 1/2
- Zoro # G204077904
product price:
$
336.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Waterproof
No
Closure Type
Lace Up
Outsole Material
Vibram
Style Number
EVO2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EVO2-6 1/2
- Zoro #
- G204077904
- UPC #
- 8054329540183
- Country of Origin
- Romania
- Item
- Climbing Boot
- Color
- Black
- Waterproof
- No
- Closure Type
- Lace Up
- Outsole Material
- Vibram
- Style Number
- EVO2
- Chain Saw Cut Resistant
- No
- Upper Boot Material
- PerwangerLeather
Dimensions
- Size
- 6.5
Description
Newly updated to the EVO 2, these boots now offer better ankle support, durability improvements, and a more comfortable fit. Featuring a softer yet higher pad, stronger stitching, reinforced lacing system, aesthetics upgrade and includes a loop attachment point for devices such as the HAAS or SAKA (not PPE). High performance climbing boots specially designed for arborists. The slim design and the custom made high grip Vibram sole with ‘climbing zone’ tip, offer optimal grip in every situation, even on narrow crotches. New lacing system for maximum stability without metal hooks that can damage the rope. Upper is made of premium quality ‘Perwanger’ leather with rubber profile. Event membrane offers maximum breathability and water resistance. Premium quality leather lining for maximum comfort. European sizing can run slightly smaller than standard US sizing so consider ordering a half size up.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.