Zoro Homepage

EVO2 Safety Chainsaw Protective Boots, Size 8 1/2

  • Mfr # APEVO2-8 1/2

  • Zoro # G116285619


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Standards
Meets EN ISO 17249:2013/AC:2014 standard, Class 2 (24 m/s) chainsaw protection
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APEVO2-8 1/2
Zoro #
G116285619
UPC #
-
Country of Origin
Romania

Dimensions

Size
8.5

Details

Standards
Meets EN ISO 17249:2013/AC:2014 standard, Class 2 (24 m/s) chainsaw protection
Color
Black

Description

The EVO2 Safety boot offers customers chainsaw protective boots designed for arborists, which is modeled after the popular EVO2 climbing boot. The boot integrates safety features such as chainsaw protection, safety toe, anti-perforation mid sole and increased height to meet CE standards: EN ISO 17249:2013/AC:2014. Class 2 24-m/s Chainsaw protection classification. Weight: 1130g one single boot. Waterproof Arbtex membrane. Front connection system: replaceable EZLoop. Outsole: Vibram Dolent. Mid-sole: semi rigid nylon with non metallic anti perforation fabric.


  • These boots run small so consider ordering a half size up
  • This boot integrates safety features such as chainsaw protection, safety toe, anti-perforation mid sole and increased height to meet CE standards
  • Waterproof Arbtex membrane, replaceable EZLoop front connection system
  • Vibram Dolent outsole. Semi rigid nylon with non-metallic anti-perforation fabric mid-sole
  • Meets EN ISO 17249:2013/AC:2014 standard, Class 2 (24 m/s) chainsaw protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.