Zoro Homepage

12" Aluminum Oxide Cloth PSA Disc, 400 Grit

  • Mfr # 30520GR

  • Zoro # G1862519


product price: $8.29
/ea

Key Features

Disc Dia.
12"
Grit
400
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Super Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30520GR
Zoro #
G1862519
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Disc Dia.
12"
Disc Diameter
12"
Overall Diameter
12 in

Details

Item
PSA Disc
Grit
400
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Super Fine
Backing Material
Poly/Cotton Cloth
Series
Spectra
Abrasive Type
Coated
Abrasive Grit
400
Disc Backing Material
Cloth
Abrasive Grade
Super Fine
Backing Weight
X
Color
Brown
Packaged In
Package
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Coating Coverage
Closed
Number of Vacuum Holes
Non-Vacuum
Product Type
PSA Disc

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 400, Overall Diameter 12 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Super Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.