2" Aluminum Oxide Cloth PSA Disc, 180 Grit
Mfr # 30410T
Zoro # G2509692
product price: $0.32
/eaKey Features
Disc Dia.
2"
Grit
180
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30410T
Zoro #
G2509692
UPC #
-
Country of Origin
United States
Dimensions
Disc Dia.
2"
Disc Diameter
2"
Overall Diameter
2 in
Details
Item
PSA Disc
Grit
180
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Backing Material
Poly/Cotton Cloth
Series
AO
Abrasive Type
Coated
Abrasive Grit
180
Disc Backing Material
Cloth
Abrasive Grade
Fine
Backing Weight
X
Color
Brown
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Coating Coverage
Closed
Number of Vacuum Holes
Non-Vacuum
Product Type
PSA Disc
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 180, Overall Diameter 2 in, Product Type PSA Disc, Series AO, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.