Zoro Homepage

2" Type R PREDATOR Resin Fiber Quick-Lok Disc, 36 Grit

  • Mfr # 71-36202

  • Zoro # G3696430


product price: $1.29
/ea
Sold in multiples of 100 for $129.00

Key Features

Overall Diameter
2 in
Quick Change System
TR
Abrasive Material
Ceramic
Grade
Coarse
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-36202
Zoro #
G3696430
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Diameter
2 in

Details

Item
Quick Change Disc
Quick Change System
TR
Abrasive Material
Ceramic
Grade
Coarse
Grit
36
Series
Predator
Abrasive Type
Coated
Backing Material
Vulcanized Fiber
Color
Gray
Maximum Operating Speed
40,000 RPM
Coating Coverage
Closed

Description

Quick Change Disc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.