Zoro Homepage

2" Type S Aluminum Oxide, Compact Grain Quick-Lok Disc, 80 Grit

  • Mfr # 31454-5

  • Zoro # G3688511


product price: $1.49
/ea
Sold in multiples of 100 for $149.00

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coated
Backing Material
Polyester Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31454-5
Zoro #
G3688511
UPC #
-
Country of Origin
Multiple

Details

Item
Quick Lok Disc
Abrasive Material
Aluminum Oxide
Grit
80
Abrasive Type
Closed Coated
Backing Material
Polyester Cloth

Description

Quick-Change Disc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.