20" PREDATOR Cloth PSA Disc, 60 Grit
Mfr # 71-30561
Zoro # G0640075
product price: $34.19
/eaSold in multiples of 10 for $341.90
Key Features
Disc Dia.
20"
Grit
60
Vacuum Hole Design
No Hole
Abrasive Material
Ceramic
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-30561
Zoro #
G0640075
UPC #
-
Country of Origin
Multiple
Dimensions
Disc Dia.
20"
Disc Diameter
20"
Details
Item
PSA Disc
Grit
60
Vacuum Hole Design
No Hole
Abrasive Material
Ceramic
Grade
Medium
Backing Material
Polyester Cloth
Series
Predator
Abrasive Type
Coated
Abrasive Grit
60
Color
Yellow
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Description
PSA Sanding Disc, Grit 60, Series Predator, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.