
3" Type R ARCSTRIP Quick-Lok Disc, XCS
Mfr # 0733-0301
Zoro # G3685230
product price: $6.29
/eaSold in multiples of 25 for $157.25
Key Features
Overall Diameter
3 in
Quick Change System
TR
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0733-0301
Zoro #
G3685230
UPC #
-
Country of Origin
Italy
Dimensions
Overall Diameter
3 in
Details
Item
Quick Change Disc
Quick Change System
TR
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Abrasive Type
Non-Woven
Color
Black
Maximum Operating Speed
20,000 RPM
Coating Coverage
Open
Resistance Properties
Smear
Description
Quick Change Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.