4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 60 Grit
Mfr # 71-10915HE
Zoro # G1805511
product price: $9.89
/eaKey Features
Flap Disc Type
Type 29
Overall Diameter
4 1/2 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Backing Plate Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-10915HE
Zoro #
G1805511
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
4 1/2 in
Connector Size
5/8"-11
Details
Item
Flap Disc
Flap Disc Type
Type 29
Connector Type
Threaded Hole
Backing Plate Material
Plastic
Backing Material
Polyester
Backing Weight
Y
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Medium
Grit
60
Series
Predator HE
Maximum Operating Speed
13,300 RPM
Color
Yellow
Density Rating
Standard
Features
Hard Edge, Trimmable
Coating Coverage
Closed
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Medium, Backing Plate Material Nylon, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series Predator HE, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 60, Maximum Operating Speed 13,300 RPM, Color Yellow, Features Hard Edge, Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.