
4-1/2" x 5/8"-11 PREDATOR Resin Fiber Disc, 60 Grit
Mfr # 71-045805
Zoro # G3703010
product price: $3.69
/eaSold in multiples of 25 for $92.25
Key Features
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grade
Coarse
Grit
60
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-045805
Zoro #
G3703010
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Diameter
4 1/2 in
Connector Size
5/8"-11
Details
Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
60 / P60
Abrasive Grade
Coarse
Grit
60
Series
Predator
Backing Material
Fiber
Color
Gray
Features
Self-Lubricating Grinding Aid, Rigid Backing
Resistance Properties
Heat
Connector Type
Threaded Hole
Coating Coverage
Closed
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 60, Overall Diameter 4 1/2 in, Series Predator, Coating Coverage Closed, Resistance Properties Heat, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Color Gray, Features Self-Lubricating Grinding Aid, Rigid Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.