Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-1/2" x 5/8"-11 PREDATOR Resin Fiber Disc, 80 Grit

  • Mfr # 71-045806

  • Zoro # G3703038


product price: $3.59
/ea
Sold in multiples of 25 for $89.75

Key Features

Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grade
Medium
Grit
80
Series
Predator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-045806
Zoro #
G3703038
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Connector Size
5/8"-11
Overall Diameter
4 1/2 in

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
80 / P80
Abrasive Grade
Medium
Grit
80
Series
Predator
Color
Gray
Backing Material
Fiber
Features
Self-Lubricating Grinding Aid, Rigid Backing
Coating Coverage
Closed
Resistance Properties
Heat
Connector Type
Threaded Hole

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 80, Overall Diameter 4 1/2 in, Series Predator, Coating Coverage Closed, Resistance Properties Heat, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Color Gray, Features Self-Lubricating Grinding Aid, Rigid Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.