
4-1/2" x 5/8"-11 T27 - Flat Face Performance Coated PREDATOR Fiberglass Flap Disc, 60 Grit
Mfr # 71-10815FFW
Zoro # G3706915
product price: $13.19
/ea
Sold in multiples of 10 for $131.90
Key Features
Flap Disc Type
T27 - Flat Face
Overall Diameter
4-1/2 in
Connector Size
5/8 in-11
Abrasive Material
Ceramic
Grit
60
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71-10815FFW
Zoro #
G3706915
UPC #
-
Country of Origin
Türkiye
Dimensions
Overall Diameter
4-1/2 in
Connector Size
5/8 in-11
Details
Item
Flp-D Fg/Ff 4-1/2 X 5/8-11 60
Flap Disc Type
T27 - Flat Face
Abrasive Material
Ceramic
Grit
60
Series
Performance Coated PREDATOR(TM) AP flap discs
Maximum Operating Speed
13,300 RPM
Description
Flp-D Fg/Ff 4-1/2 X 5/8-11 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.