Zoro Homepage

4-1/2" x 7/8" Hard Edge SZA Flap Disc, 80 Grit

  • Mfr # 10826AF

  • Zoro # G3704806


product price: $4.89
/ea
Sold in multiples of 10 for $48.90

Key Features

Flap Disc Type
T29 - Angle Face
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Abrasive Material
Zirconia Alumina
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10826AF
Zoro #
G3704806
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Diameter
4-1/2 in
Connector Size
7/8 in

Details

Item
Flp-D Za Fg/Af 4.5 X 7/8 80
Flap Disc Type
T29 - Angle Face
Abrasive Material
Zirconia Alumina
Grit
80
Series
Predator(TM)
Maximum Operating Speed
13,300 RPM

Description

Flp-D Za Fg/Af 4.5 X 7/8 80, Series Predator(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.