4-1/2" x 7/8" T27 - Flat Face Performance Coated PREDATOR Fiberglass Flap Disc, 60 Grit

  • Mfr # 71-10825FFW

  • Zoro # G3707168


product price:  $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Flap Disc Type
T27 - Flat Face
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Abrasive Material
Ceramic
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71-10825FFW
Zoro #
G3707168
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Diameter
4-1/2 in
Connector Size
7/8 in

Details

Item
Flp-D Fg/Ff 4-1/2 X 7/8 60
Flap Disc Type
T27 - Flat Face
Abrasive Material
Ceramic
Grit
60
Series
Performance Coated PREDATOR(TM) AP flap discs
Maximum Operating Speed
13,300 RPM

Description

Flp-D Fg/Ff 4-1/2 X 7/8 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.