
4-1/2" x 7/8" T27 - Flat Face PREDATOR Fiberglass Flap Disc, 120 Grit
Mfr # 71-10827FF
Zoro # G3707229
product price:Â $7.49
/ea
Sold in multiples of 10 for $74.90
Key Features
Flap Disc Type
Type 27
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Backing Plate Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71-10827FF
Zoro #
G3707229
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Details
Item
Flap Disc
Flap Disc Type
Type 27
Connector Type
Unthreaded Hole
Backing Plate Material
Fiberglass
Backing Material
Polyester
Backing Weight
Y
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
120
Grit
120
Series
Predator FF
Maximum Operating Speed
12,150 RPM
Color
Yellow
Density Rating
Standard
Resistance Properties
Heat
Coating Coverage
Closed
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade 120, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Series Predator FF, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 120, Maximum Operating Speed 12,150 RPM, Color Yellow, Resistance Properties Heat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.