4" x 5/8" T29 - Angle Face SZA Fiberglass Flap Disc, 60 Grit

  • Mfr # 10805AF

  • Zoro # G3704325


product price:  $4.79
/ea
Sold in multiples of 150 for $718.50

Key Features

Flap Disc Type
T29 - Angle Face
Overall Diameter
4 in
Connector Size
5/8 in
Abrasive Material
Zirconia Alumina
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10805AF
Zoro #
G3704325
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Diameter
4 in
Connector Size
5/8 in

Details

Item
Flp-D Za Fg/Af 4 X 5/8 60
Flap Disc Type
T29 - Angle Face
Abrasive Material
Zirconia Alumina
Grit
60
Series
Predator(TM)
Maximum Operating Speed
15,150 RPM

Description

Flp-D Za Fg/Af 4 X 5/8 60, Series Predator(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.