5" x 5/8"-11 Hard Edge PREDATOR Fiberglass Flap Disc, 120 Grit
Mfr # 71-10837AF
Zoro # G2825971
product price:Â $10.29
/eaKey Features
Flap Disc Type
Type 29
Overall Diameter
5 in
Connector Size
5/8 in-11
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-10837AF
Zoro #
G2825971
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Diameter
5 in
Connector Size
5/8 in-11
Details
Item
Flap Disc
Flap Disc Type
Type 29
Connector Type
Threaded Hole
Backing Plate Material
Fiberglass
Backing Material
Cloth-Polyester
Backing Weight
Y
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Medium
Grit
120
Series
Predator AF
Maximum Operating Speed
12,150 RPM
Color
Yellow
Packaged In
BOX
Coating Coverage
Closed
Density Rating
Standard
Features
Hard Edge
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Fine, Backing Plate Material Fiberglass, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 5 in, Series Predator AF, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 120, Maximum Operating Speed 12,150 RPM, Color Yellow, Features Hard Edge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.