
5" x 5/8"-11 Hard Edge PREDATOR Fiberglass Flap Disc, 50 Grit
Mfr # 71-10838AF
Zoro # G3471417
product price:Â $11.99
/ea
Sold in multiples of 10 for $119.90
Key Features
Flap Disc Type
T29 - Angle Face
Overall Diameter
5 in
Connector Size
5/8 in-11
Backing Material
Cloth
Backing Weight
Y
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71-10838AF
Zoro #
G3471417
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Diameter
5 in
Connector Size
5/8 in-11
Details
Item
Flap Disc
Flap Disc Type
T29 - Angle Face
Backing Material
Cloth
Backing Weight
Y
Abrasive Material
Ceramic
Grade
Coarse
Grit
50
Series
Predator(TM)
Maximum Operating Speed
12,150 RPM
Packaged In
BOX
Description
Flap Disc, Abrasive Material Ceramic, Series Predator(TM), Backing Weight Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.