
5" x 5/8"-11 PREDATOR Resin Fiber Disc, 120 Grit
Mfr # 71-055808
Zoro # G3703178
product price: $3.99
/ea
Sold in multiples of 25 for $99.75
Key Features
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grade
Medium
Grit
120
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-055808
Zoro #
G3703178
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Diameter
5 in
Connector Size
5/8"-11
Details
Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
120 / P120
Abrasive Grade
Medium
Grit
120
Series
Predator
Color
Gray
Backing Material
Fiber
Features
Self-Lubricating Grinding Aid, Rigid Backing
Connector Type
Threaded Hole
Coating Coverage
Closed
Resistance Properties
Heat
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Grit 120, Overall Diameter 5 in, Series Predator, Coating Coverage Closed, Resistance Properties Heat, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Color Gray, Features Self-Lubricating Grinding Aid, Rigid Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.