Zoro Homepage

6" PREDATOR Cloth PSA Disc, 40 Grit

  • Mfr # 71-30451

  • Zoro # G2825798


product price: $2.79
/ea
Sold in multiples of 50 for $139.50

Key Features

Disc Dia.
6"
Grit
40
Vacuum Hole Design
No Hole
Abrasive Material
Ceramic
Grade
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-30451
Zoro #
G2825798
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Disc Dia.
6"
Disc Diameter
6"
Overall Diameter
6 in

Details

Item
PSA Disc
Grit
40
Vacuum Hole Design
No Hole
Abrasive Material
Ceramic
Grade
Coarse
Backing Material
Polyester Cloth
Series
Predator
Abrasive Type
Coated
Abrasive Grit
40
Disc Backing Material
Cloth
Abrasive Grade
Coarse
Backing Weight
Y
Color
Yellow
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Coating Coverage
Closed
Product Type
PSA Disc
Number of Vacuum Holes
Non-Vacuum

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 40, Overall Diameter 6 in, Product Type PSA Disc, Series Predator, Number of Vacuum Holes Non-Vacuum, Color Yellow, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.