7" x 5/8"-11 T27 - Flat Face SZA Fiberglass Flap Disc, 80 Grit

  • Mfr # 10856FF

  • Zoro # G3119676


product price:  $14.69
/ea
Sold in multiples of 10 for $146.90

Key Features

Flap Disc Type
T27 - Flat Face
Overall Diameter
7 in
Connector Size
5/8 in-11
Abrasive Material
Zirconia Alumina
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10856FF
Zoro #
G3119676
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Diameter
7 in
Connector Size
5/8 in-11

Details

Item
Flp-D Za Fg/Ff 7 X 5/8-11 80
Flap Disc Type
T27 - Flat Face
Abrasive Material
Zirconia Alumina
Grit
80
Series
SZA
Maximum Operating Speed
8,600 RPM

Description

Flp-D Za Fg/Ff 7 X 5/8-11 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.