7" x 7/8" T27 - Flat Face SZA Fiberglass Flap Disc, 120 Grit

  • Mfr # 10867FF

  • Zoro # G3705311


product price:  $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Flap Disc Type
T27 - Flat Face
Overall Diameter
7 in
Connector Size
7/8 in
Abrasive Material
Zirconia Alumina
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10867FF
Zoro #
G3705311
UPC #
-
Country of Origin
Italy

Dimensions

Overall Diameter
7 in
Connector Size
7/8 in

Details

Item
Flp-D Za Fg/Ff 7 X 7/8 120
Flap Disc Type
T27 - Flat Face
Abrasive Material
Zirconia Alumina
Grit
120
Series
SZA
Maximum Operating Speed
8,600 RPM

Description

Flp-D Za Fg/Ff 7 X 7/8 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.