
7" x 7/8" T29 - Angle Face SZA Fiberglass Flap Disc, 80 Grit
Mfr # 10866AF
Zoro # G3705278
product price:Â $11.59
/ea
Sold in multiples of 10 for $115.90
Key Features
Flap Disc Type
T29 - Angle Face
Overall Diameter
7 in
Connector Size
7/8 in
Abrasive Material
Zirconia Alumina
Grit
80
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10866AF
Zoro #
G3705278
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Diameter
7 in
Connector Size
7/8 in
Details
Item
Flp-D Za Fg/Af 7 X 7/8 80
Flap Disc Type
T29 - Angle Face
Abrasive Material
Zirconia Alumina
Grit
80
Series
Predator(TM)
Maximum Operating Speed
8,600 RPM
Description
Flp-D Za Fg/Af 7 X 7/8 80, Series Predator(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.