Zoro Homepage

8" PREDATOR Cloth PSA Disc, 36 Grit

  • Mfr # 71-30474

  • Zoro # G3695225


product price: $4.29
/ea
Sold in multiples of 50 for $214.50

Key Features

Disc Dia.
8"
Grit
36
Vacuum Hole Design
No Hole
Abrasive Material
Ceramic
Grade
Extra Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-30474
Zoro #
G3695225
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Disc Dia.
8"
Disc Diameter
8"

Details

Item
PSA Disc
Grit
36
Vacuum Hole Design
No Hole
Abrasive Material
Ceramic
Grade
Extra Coarse
Backing Material
Polyester Cloth
Series
Predator
Abrasive Type
Coated
Abrasive Grit
36
Color
Yellow
Back Mounting Type
Pressure Sensitive Adhesive (PSA)

Description

PSA Sanding Disc, Grit 36, Series Predator, Grade Extra Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.