Abrasive Cut-Off Wheel, Type 1, 3 in Dia, 0.06 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 903163803W

  • Zoro # G911382520


product price:  $3.69
/ea
Sold in multiples of 50 for $184.50

Key Features

Wheel Type
Type 1
Overall Diameter
3 in
Overall Thickness
0.06 in
Connector Size
3/8 in
Grit
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
903163803W
Zoro #
G911382520
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Diameter
3 in
Overall Thickness
0.06 in
Connector Size
3/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
46
Primary Material Application
Aluminum, Stainless Steel
Abrasive Material
Aluminum Oxide
Series
PREDATOR
Maximum Operating Speed
25,500 RPM
Color
Black
Bond Type
Resin
Connector Type
Unthreaded Hole
Reinforced Status
Reinforced
Compatible Tool Type
Die Grinder
Primary Material Applicationn
Aluminum, Stainless Steel

Description

Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 46, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 3 in, Overall Thickness 0.06 in, Compatible Tool Type Die Grinder, Primary Material Application Aluminum, Stainless Steel, Series PREDATOR, Wheel Type Type 1, Specification Not Applicable, Maximum Operating Speed 25,500 RPM, Reinforced Status Reinforced, Bond Type Resin, Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products