Abrasive Cut-Off Wheel, Type 1, 3 in Dia, 0.0625 in Thick, 1/4 in Arbor Hole Size, Aluminum Oxide
- Mfr # 87722
- Zoro # G400479854
product price:Â
$
2.29
/ea
Sold in multiples of 50 for
$114.50
Key Features
Wheel Type
Type 1
Overall Diameter
3 in
Overall Thickness
0.0625 in
Connector Size
1/4 in
Grit
46
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87722
- Zoro #
- G400479854
- UPC #
- -
- Country of Origin
- United States
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- 46
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 25,000 RPM
- Diamond Knockout
- No
- Application
- Metal Working
Dimensions
- Overall Diameter
- 3 in
- Overall Thickness
- 0.0625 in
- Connector Size
- 1/4 in
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.