
Abrasive Cut-Off Wheel, Type 1, 4 1/2 in Dia, 3/64 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
Mfr # 945047805
Zoro # G3577835
product price:Â $2.69
/ea
Sold in multiples of 50 for $134.50
Key Features
Wheel Type
Type 1
Overall Diameter
4 1/2 in
Overall Thickness
3/64 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
945047805
Zoro #
G3577835
UPC #
-
Country of Origin
Thailand
Dimensions
Overall Diameter
4 1/2 in
Overall Thickness
3/64 in
Connector Size
7/8 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Abrasive Material
Aluminum Oxide
Series
A60T
Description
Cut-Off Wheel, Series A60T
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.