Abrasive Cut-Off Wheel, Type 1, 6 in Dia, 0.0625 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide

  • Mfr # 906167803

  • Zoro # G3577911


product price:  $4.39
/ea
Sold in multiples of 40 for $175.60

Key Features

Wheel Type
Type 1
Overall Diameter
6 in
Overall Thickness
0.0625 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
906167803
Zoro #
G3577911
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Diameter
6 in
Overall Thickness
0.0625 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Abrasive Material
Aluminum Oxide
Series
A46T

Description

Cut-Off Wheel, Series A46T

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products