Zoro Homepage

Abrasive Roll, 2" W x 150 ft. L, 80G

  • Mfr # 73165

  • Zoro # G0744941


product price: $33.29
/ea

Key Features

Overall Length
150 ft
Overall Width
2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73165
Zoro #
G0744941
UPC #
-
Country of Origin
Peru

Dimensions

Overall Length
150 ft
Overall Width
2 in
Length
150 ft
Width
2 in

Details

Item
Handy Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Medium
Grit
80
Backing Material
Cotton Cloth
Backing Weight
J
Color
Brown

Description

Abrasive Roll, Grade Medium, Grit 80, Overall Length 150 ft, Overall Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.