Zoro Homepage

Abrasive Roll, 3" W x 150 ft. L, 320G

  • Mfr # 74994

  • Zoro # G0745048


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Overall Length
150 ft
Overall Width
3 in
Grade
Very Fine
Grit
320
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74994
Zoro #
G0745048
UPC #
-
Country of Origin
Peru

Dimensions

Overall Length
150 ft
Overall Width
3 in
Width
3 in
Length
150 ft

Details

Item
Abrasive Roll
Grade
Very Fine
Grit
320

Description

Abrasive Roll, Grade Very Fine, Grit 320

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.