Zoro Homepage

Abrasive Roll, 4-3/4" W x30 ft. L, 80G

  • Mfr # 0794706-1

  • Zoro # G3125486


product price: $42.59
/ea

Key Features

Overall Length
30 ft
Overall Width
4 3/4 in
Grade
Medium
Grit
80
Length
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0794706-1
Zoro #
G3125486
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
30 ft
Overall Width
4 3/4 in
Length
30 ft
Width
4 3/4 in

Details

Item
Abrasive Roll
Grade
Medium
Grit
80

Description

Abrasive Roll, Grade Medium, Grit 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.