Zoro Homepage

Abrasive Roll, 4" W x 150 ft. L

  • Mfr # 73512

  • Zoro # G3126947


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150 ft
Overall Width
4 in
Grit
60
Length
150 ft
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73512
Zoro #
G3126947
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
150 ft
Overall Width
4 in
Length
150 ft
Width
4 in

Details

Item
Abrasive Roll
Grit
60

Description

Abrasive Roll, Grit 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.