Zoro Homepage

Adhesive/PSA Dsc BU Pad, 1D

  • Mfr # 1RWH1

  • Zoro # G0976464


product price: $5.39
/ea

Key Features

Disc Diameter
1 in
Face Mounting Type
Adhesive/PSA
Back Mounting Type
Straight Shaft
Back Mounting Size
1/4 in
Max. RPM
22,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RWH1
Zoro #
G0976464
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Disc Diameter
1 in
Back Mounting Size
1/4 in
Overall Diameter
1 in
Diameter
1"
Connector Size
1/4 in
Overall Width
1 in

Details

Item
PSA Disc Backup Pad
Face Mounting Type
Adhesive/PSA
Back Mounting Type
Straight Shaft
Max. RPM
22,000 RPM
Density
Medium
Vacuum Hole Design
No Hole
Color
Blue, Silver
Body Material
Rubber
Max. Speed
22,000 rpm
Number of Vacuum Holes
Non-Vacuum
Backup Pad Shape
Round
Connector Type
Straight Shaft
Device Material
Rubber
Abrasive Mount Type
Adhesive-Backed
Product Type
Disc Backup Pad
Maximum Operating Speed
22,000 RPM

Description

PSA Disc Backup Pad, Abrasive Mount Type Adhesive-Backed, Abrasive Mounting Quick Change System Not Applicable, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 22,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Blue, Silver, Overall Width 1 in, Overall Diameter 1 in, Product Type Disc Backup Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.