Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band, 3/4 in. W x 1 in. L, 36 Grit

  • Mfr # 76618ZA

  • Zoro # G2711759


product price: $1.69
/ea
Sold in multiples of 100 for $169.00

Key Features

Abrasive Material
Zirconia Alumina
Grit
36
Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76618ZA
Zoro #
G2711759
UPC #
-
Country of Origin
United States

Dimensions

Width
3/4 in

Details

Item
Band
Abrasive Material
Zirconia Alumina
Grit
36

Description

Band, Abrasive Material Zirconia Alumina, Grit 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.