
Bb Qlok-S Finish 3In Mar-A Vfn
Mfr # 53348
Zoro # G3694111
product price: $2.39
/eaSold in multiples of 25 for $59.75
Key Features
Overall Diameter
3 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Color
Maroon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53348
Zoro #
G3694111
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
3 in
Details
Item
Quick Change Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Abrasive Type
Non-Woven
Color
Maroon
Maximum Operating Speed
20,000 RPM
Coating Coverage
Open
Description
Quick Change Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.