
Bb Qlok-S Finish Ao4470 2In Med
Mfr # 53343
Zoro # G3694069
product price: $1.99
/eaSold in multiples of 50 for $99.50
Key Features
Overall Diameter
2 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Color
Maroon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53343
Zoro #
G3694069
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Item
Quick Change Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Medium
Abrasive Type
Non-Woven
Color
Maroon
Maximum Operating Speed
25,000 RPM
Coating Coverage
Open
Description
Quick Change Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.