Belt
- Mfr # 630050182
- Zoro # G823933377
product price:Â
$
3.45
/ea
Sold in multiples of 20 for
$69.00
Key Features
Flexibility Type
Extra-Flexible
Grit
60
Overall Width
1/2 in
Series
Z-WEB
Abrasive Type
Non-Woven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 630050182
- Zoro #
- G823933377
- UPC #
- 198438056475
- Country of Origin
- United States
Dimensions
- Overall Width
- 1/2 in
- Overall Length
- 18 in
- Length
- 18 in
Details
- Item
- Sanding Belt
- Flexibility Type
- Extra-Flexible
- Grit
- 60
- Series
- Z-WEB
- Abrasive Type
- Non-Woven
- Resistance Properties
- Load, Oil, Smear, Stretch, Water
- Backing Material
- Non-Woven
- Grade
- Medium
- Abrasive Material
- Aluminum Oxide
- Coating Coverage
- Open
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Open, Grit 60, Series Z-WEB, Grade Medium, Overall Length 18 in, Overall Width 1/2 in, Resistance Properties Load, Oil, Smear, Stretch, Water, Backing Material Non-Woven, Flexibility Type Extra-Flexible
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.