Shop ARC ABRASIVES
See all product information
Create Account
Belt
- Mfr # 630050183
- Zoro # G123933589
product price:Â
$
3.65
/ea
Sold in multiples of 20 for
$73.00
Key Features
Coating Coverage
Open
Overall Length
18 in
Flexibility Type
Extra-Flexible
Resistance Properties
Load, Oil, Smear, Stretch, Water
Abrasive Type
Non-Woven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 630050183
- Zoro #
- G123933589
- UPC #
- 198438056529
- Country of Origin
- United States
- Item
- Sanding Belt
- Coating Coverage
- Open
- Flexibility Type
- Extra-Flexible
- Resistance Properties
- Load, Oil, Smear, Stretch, Water
- Abrasive Type
- Non-Woven
- Series
- Z-WEB
- Grit
- 180
- Abrasive Material
- Aluminum Oxide
- Backing Material
- Non-Woven
- Grade
- Very Fine
Dimensions
- Overall Length
- 18 in
- Overall Width
- 1/2 in
- Length
- 18 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Open, Grit 180, Series Z-WEB, Grade Very Fine, Overall Length 18 in, Overall Width 1/2 in, Resistance Properties Load, Oil, Smear, Stretch, Water, Backing Material Non-Woven, Flexibility Type Extra-Flexible
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.